Leviton GFA15-3TC Automatic-Reset 15A 120V 3-ft. GFCI Cord Set With Molded-On Plug and Triple Tap Connector | Graybar Store
Leviton - Automatic-Reset 15A 120V 3-ft. GFCI Cord Set With Molded-On Plug and Triple Tap Connector - GFA15-3TC
+ / - Hover over image to Zoom
Other Views

    Automatic-Reset 15A 120V 3-ft. GFCI Cord Set With Molded-On Plug and Triple Tap Connector

    Manufacturer: Leviton
    Manufacturer #: GFA15-3TC
    SKU: 25220590
    $62.74
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Voltage Rating:120
    Amperage:15A
    Color:Black
    Plug Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFA15-3TC
    • Color Black
    • Amperage 15A
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Automatic-reset 15A 120V 2P3W 3-ft. GFCI cord set with molded-on NEMA 5-15P straight blade plug and triple tap 5-15R connector. Cord type yellow 14/3 SJTW.
    • UL 943 Class A GFCI Operation With Open-Neutral Protection
    • Impact-Resistant Thermoplastic Cover and Body
    • Rainproof, Outdoor Rated GFCI Module
    • Water-Resistant Enclosure is Sealed by Ultrasonic Welding
    • Silver Alloy Contacts
    • Power Indicator Light Goes OFF if GFCI Trips, Power is Interrupted or Line Cord is Unplugged
    • Open-Neutral Protection Immediately Trips the GFCI if the Neutral Conductor on the Line Side is Opened, Eliminating the Possibility of the GFCI Cord Set Having a Live Hot Leg
    • Fully Complies With NEC and OSHA Regulations For Construction Sites
    • Automatic Reset Cord Sets Will Automatically Reset ON When Plugged In or Power is Restored After a Power Interruption