Sensor Switch CM PC ADC Automatic Dimming & On/Off Low Voltage Ceiling Mount Photocell Sensor | Graybar Store
Sensor Switch - Automatic Dimming & On/Off Low Voltage Ceiling Mount Photocell Sensor - CM PC ADC
+ / - Hover over image to Zoom
Other Views

    Automatic Dimming & On/Off Low Voltage Ceiling Mount Photocell Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: CM PC ADC
    SKU: 25634357
    $138.29
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):360 / 1800
    Installation Type:Ceiling
    Use With:Sensor Switch Occupancy Sensors (optional)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CM PC ADC
    • Color White
    • Coverage (Degrees / Square Feet) 360 / 1800
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive/Manual
    • Timer Range 45 Seconds to 20 Minutes
    • Voltage 12/24V DC
    • Use With Sensor Switch Occupancy Sensors (optional)
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling mount on/off low voltage dimming adaptive/manual white passive infrared occupancy sensor for 360 Deg. and 1800 sq. ft. coverage.
    • Single zone
    • Full On/Off control of lighting
    • Automatically dims/brightens 0-10 VDC ballasts as daylight changes
    • Works as stand alone unit or with occupancy sensor system
    • Capable of finding optimum set-point
    • Digital set-point control
    • Programmable via simple push-button commands
    • Outputs to power pack or lighting control system via SPDT relay
    • Dimming sinks up to 20 mA
    • Green LED activity indicator
    • 100 Hour lamp burn-in timer mode
    • Made in U.S.A.