Maclean Power Systems 407FDN Automatic Dead End | Graybar Store
Maclean Power Systems - Automatic Dead End - 407FDN
+ / - Hover over image to Zoom
Other Views

    Automatic Dead End

    Manufacturer: Maclean Power Systems
    Manufacturer #: 407FDN
    SKU: 25396255
    $94.16
    Checking Pricing
         
    Length:12.46 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # 407FDN
    • Type Dead-End
    • Length 12.46 in.
    • SAP Material Type ZSTD
    Product Overview:
    Automatic Dead End, Length: 12.46 in, Strand Size: 4/0 (Copper 7-Strand ASTM-B8) AWG