Hubbell Power Systems GD412Z Automatic Dead End | Graybar Store
Hubbell Power Systems - Automatic Dead End - GD412Z
+ / - Hover over image to Zoom
Other Views

    Automatic Dead End

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GD412Z
    SKU: 25395633
    $36.17
    Checking Pricing
         
    Color Code:Blue
    Length:19.6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GD412Z
    • Color Code Blue
    • Length 19.6 in.
    • Country of Origin MX - Mexico
    Product Overview:
    GD-400 Automatic Dead End, Length: 19.6 in, Color Code: Blue