Hubbell Power Systems GD406AZ Automatic Dead End | Graybar Store
Hubbell Power Systems - Automatic Dead End - GD406AZ
+ / - Hover over image to Zoom
Other Views

    Automatic Dead End

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GD406AZ
    SKU: 25061030
    $16.54
    Checking Pricing
         
    Color Code:Yellow
    Length:14.2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GD406AZ
    • Color Code Yellow
    • Length 14.2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GD-400 Automatic Dead End, Length: 14.2 in, Color Code: Yellow