Samsung Techwin SLA-3580DN CS-Mount Auto Iris Lens | Graybar Store
Samsung Techwin - CS-Mount Auto Iris Lens - SLA-3580DN
+ / - Hover over image to Zoom
Other Views

    CS-Mount Auto Iris Lens

    Manufacturer: Samsung Techwin
    Manufacturer #: SLA-3580DN
    SKU: 25639693
    $57.60
    Checking Pricing
         
    Mount Type:CS
    Resolution:520000 pixels
    Focal Length:3.5 to 8 mm
    Lens Type:Vari-Focal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SLA-3580DN
    • Mount Type CS
    • Lens Type Vari-Focal
    • Focal Length 3.5 to 8 mm
    • Resolution 520000 pixels
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Auto Iris Lens, Focal Length: 3.5 to 8 mm, Lens Type: Vari-Focal, Mount Type: CS, Resolution: 520000 pixels