Berk-Tek 6ANP4P24-WH-R-BER-PV LANmark-10G2™ Augmented Cat 6a Riser 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-10G2™ Augmented Cat 6a Riser 4-Pair UTP Cable - 6ANP4P24-WH-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    LANmark-10G2™ Augmented Cat 6a Riser 4-Pair UTP Cable

    Manufacturer: Berk-Tek
    Manufacturer #: 6ANP4P24-WH-R-BER-PV
    SKU: 25023501
    $463.69
    Checking Pricing
         
    No. of Pairs:4
    Color:White
    Cable Type:UTP
    Packaging:1000 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6ANP4P24-WH-R-BER-PV
    • Cable Type UTP
    • Color White
    • Category Cat 6a
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® Augmented Riser Cable, White, Packaging: 1000 ft Reel, No. of Pairs: 4, PVC