Belden 8618 0601000 8618 Audio, Control And Instrumentation Cable, Shielded, PVC, 16/3, Non-Plenum, 1000 ft. | Graybar Store
Belden - 8618 Audio, Control And Instrumentation Cable, Shielded, PVC, 16/3, Non-Plenum, 1000 ft. - 8618 0601000
+ / - Hover over image to Zoom
Other Views

    8618 Audio, Control And Instrumentation Cable, Shielded, PVC, 16/3, Non-Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 8618 0601000
    SKU: 88030633
    $2,054.35
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:3
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8618 0601000
    • Cable Type Non-Plenum
    • No. of Conductors 3
    • Conductor Material Tinned Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8618 Audio, Control And Instrumentation Cable, No. of Conductors: 3, Conductor Size: 16 AWG, Non-Plenum, Tinned Copper, Polyethylene