Belden 8770 06010000-CUT REEL Belden Shielded Twisted Multi-Pair Cable, Non-Plenum, 18/3, Non-Plenum | Graybar Store
Belden - Belden Shielded Twisted Multi-Pair Cable, Non-Plenum, 18/3, Non-Plenum - 8770 06010000-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Belden Shielded Twisted Multi-Pair Cable, Non-Plenum, 18/3, Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 8770 06010000-CUT REEL
    SKU: 25456454
    $1.06
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:3
    Length:10,000 ft. Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8770 06010000-CUT REEL
    • Cable Type Non-Plenum
    • No. of Conductors 3
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Polypropylene
    • Jacket Material PVC
    • Length 10,000 ft. Cut Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    8770 Audio, Control And Instrumentation Cable, No. of Conductors: 3, Conductor Size: 18 AWG, Non-Plenum, Tinned Copper, Polyethylene