Quiktron (Legrand) 2221-40517-035 Audio Cable 3.5mm Stereo Audio Cable Male to Male | Graybar Store
Quiktron (Legrand) - Audio Cable 3.5mm Stereo Audio Cable Male to Male - 2221-40517-035
+ / - Hover over image to Zoom
Other Views

    Audio Cable 3.5mm Stereo Audio Cable Male to Male

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2221-40517-035
    SKU: 25445470
    $25.06
    Checking Pricing
         
    Cable Length (Feet):35.0
    Cable Type:Stereo Audio Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2221-40517-035
    • Cable Type Stereo Audio Cable
    • Cable Length (Feet) 35.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quiktron® 2221 Audio Cable, Cable Type: Stereo Audio Cable, Cable Length (Feet): 35, Connector Type: 3.5mm Stereo Audio Cable Male to Male