Quiktron (Legrand) 2206-40414-012 Audio Cable 3.5mm; Male to Male | Graybar Store
Quiktron (Legrand) - Audio Cable 3.5mm; Male to Male - 2206-40414-012
+ / - Hover over image to Zoom
Other Views

    Audio Cable 3.5mm; Male to Male

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2206-40414-012
    SKU: 25200136
    $4.36
    Checking Pricing
         
    Cable Length (Feet):12.0
    Cable Type:Audio Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2206-40414-012
    • Cable Type Audio Cable
    • Cable Length (Feet) 12.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quiktron® Value Series™ Audio Cable, Cable Type: Audio Cable, Cable Length (Feet): 12, Connector Type: 3.5mm; Male to Male