Square D (Schneider Electric) ATV61HU30M3 ATV61HU30M3 | Graybar Store
Square D (Schneider Electric) - ATV61HU30M3 - ATV61HU30M3
+ / - Hover over image to Zoom
Other Views

    ATV61HU30M3

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV61HU30M3
    SKU: 25074630
    $1,281.34
    Checking Pricing
         
    Voltage Rating:208 to 240 V AC
    Output Amperage:16.4
    3-Phase HP Rating (Max.):4 hp
    Use With:EMC IP20 With Graph Term; LCD Keypad
    Single-Phase HP Rating (Max.):3 hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV61HU30M3
    • 3-Phase HP Rating (Max.) 4 hp
    • Output Amperage 16.4
    • Single-Phase HP Rating (Max.) 3 hp
    • Use With EMC IP20 With Graph Term; LCD Keypad
    • Voltage Rating 208 to 240 V AC
    Product Overview:
    SPEEDDRIVE,4HP,230V,ATV61,1 or 3-Phase,208/240VAC,3 phases-single phase,3-Phase,3.0kW ([email protected]),Altivar 61,Altivar 61,CANopen-Modbus,CANopen-Modbus,pumping and ventilation machine,IP20,variable speed drive.