Square D (Schneider Electric) VW3A31101 ATV312 Drive Remote Keypad Display and Mounting Kit | Graybar Store
Square D (Schneider Electric) - ATV312 Drive Remote Keypad Display and Mounting Kit - VW3A31101
+ / - Hover over image to Zoom
Other Views

    ATV312 Drive Remote Keypad Display and Mounting Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: VW3A31101
    SKU: 22117264
    $248.58
    Checking Pricing
         
    Use With:ATV312 Drives
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # VW3A31101
    • Use With ATV312 Drives
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Remote keypad display and mounting kit for use with ATV312 drives for IP65 mounting.
    • Dimensions: 3 W x 1 D inches
    • Kit includes: Cable fitted with 2 connectors, seal and screws for IP65 mounting
    • Degree of protection: IP65