Hubbell Power Systems GEP5A Attachment, Pole Eye/Guy Hook Combination | Graybar Store
Hubbell Power Systems - Attachment, Pole Eye/Guy Hook Combination - GEP5A
+ / - Hover over image to Zoom
Other Views

    Attachment, Pole Eye/Guy Hook Combination

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GEP5A
    SKU: 97104167
    $9.26
    Checking Pricing
         
    Length:5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GEP5A
    • Type Pole Eye Plate/Hook
    • Length 5 in.
    • Material of Construction Ductile Iron
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Attachment, Pole Eye/Guy Hook Combination, Ductile Iron, Length: 5 in