Allen Tel ATR-28HC Residential Enclosure, Steel, 28 in. H, Hinge Door | Graybar Store
Allen Tel - Residential Enclosure, Steel, 28 in. H, Hinge Door - ATR-28HC
+ / - Hover over image to Zoom
Other Views

    Residential Enclosure, Steel, 28 in. H, Hinge Door

    Manufacturer: Allen Tel
    Manufacturer #: ATR-28HC
    SKU: 25804033
    $129.56
    Checking Pricing
         
    Height (Inches):28 in.
    Width (Inches):14 in.
    Depth (Inches):3.96 in.
    Additional Features:Hinge Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATR-28HC
    • Additional Features Hinge Door
    • Depth (Inches) 3.96 in.
    • Height (Inches) 28 in.
    • Width (Inches) 14 in.
    • SAP Material Type ZSTD
    Product Overview:
    White residential enclosure is 28 H x 14 W x 3.96 inch D with a hinge door.
    Residential Enclosures
    • 16 Gauge Steel
    • Multiple knockouts enable flexible and quick installation
    • Accommodates surface or flush mounting between 16 inch studs
    • Includes installation instructions, network layout label, flush-mounting screws, rubber grommets and a ground wire and screws