Bussmann (Eaton) ATM-5 ATM Series 5A 32VDC Fast Acting Automotive Blade Type Fuse | Graybar Store
Bussmann (Eaton) - ATM Series 5A 32VDC Fast Acting Automotive Blade Type Fuse - ATM-5
+ / - Hover over image to Zoom
Other Views

    ATM Series 5A 32VDC Fast Acting Automotive Blade Type Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ATM-5
    SKU: 95028149
    $3.31
    Checking Pricing
         
    Amps:5A
    Voltage Rating:32V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ATM-5
    • Amps 5A
    • Fuse Dimension 0.642 L x 0.430 in. W
    • Fuse Type Automotive/Low Voltage Blade-Type Fuse, Non-Indicating
    Product Overview:
    ATM Series 5A 32VDC fast acting automotive blade type fuse. Dimensions 0.642 L x 0.430 in. W. Color code tan.
    Bussmann ATM Series fuses feature an enclosed element offering protection against shocks and sparks, plus corrosion-resistance for longer service life. They feature color-coded plastic housings for easy identification of fuse ratings.