Leviton 6AS10-14G Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord | Graybar Store
Leviton - Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord - 6AS10-14G
+ / - Hover over image to Zoom
Other Views

    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord

    Manufacturer: Leviton
    Manufacturer #: 6AS10-14G
    SKU: 25475367
    $29.44
    Checking Pricing
         
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AS10-14G
    • Color Green
    • Category Cat 6a
    • Panel Color Yellow
    • Shielded Shielded
    • SAP Material Type ZSTD
    Product Overview:
    Category 6A shielded slim line patch cord, green, 1 4 ft.