Leviton 6AS10-15O Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 15 FT, Orange | Graybar Store
Leviton - Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 15 FT, Orange - 6AS10-15O
+ / - Hover over image to Zoom
Other Views

    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 15 FT, Orange

    Manufacturer: Leviton
    Manufacturer #: 6AS10-15O
    SKU: 25231084
    $40.10
    Checking Pricing
         
    Color:Orange
    Length (Feet):15.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AS10-15O
    • Color Orange
    • Category Cat 6a
    • Length (Feet) 15.0
    Product Overview:
    Orange Atlas-X1™ Cat 6A shielded patch cord- 15 feet.
    • Supports 10 Gigabit
    • Independently tested and verified by Intertek (ETL) for Cat 6A component performance
    • Strain-relief boot ensures long-term network performance
    • Stranded 26-gauge conductors provides longer flex-life
    • FTP construction provides excellent EMI/RFI protection
    • Snagless boot design prevents tab breakage during moved, adds and changes