Leviton 6AS10-10G Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 10 FT, Green | Graybar Store
Leviton - Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 10 FT, Green - 6AS10-10G
+ / - Hover over image to Zoom
Other Views

    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 10 FT, Green

    Manufacturer: Leviton
    Manufacturer #: 6AS10-10G
    SKU: 25195391
    $32.49
    Checking Pricing
         
    Color:Green
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AS10-10G
    • Color Green
    • Category Cat 6a
    • Length (Feet) 10.0
    • Panel Color Yellow
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green Atlas-X1™ Cat 6A shielded patch cord- 10 feet.
    • Supports 10 Gigabit
    • Independently tested and verified by Intertek (ETL) for Cat 6A component performance
    • Strain-relief boot ensures long-term network performance
    • Stranded 26-gauge conductors provides longer flex-life
    • FTP construction provides excellent EMI/RFI protection
    • Snagless boot design prevents tab breakage during moved, adds and changes