Leviton 61SJK-RE6 Atlas-X1™ Cat 6 Component-Rated Shielded QuickPort® Connector, Black | Graybar Store
Leviton - Atlas-X1™ Cat 6 Component-Rated Shielded QuickPort® Connector, Black - 61SJK-RE6
+ / - Hover over image to Zoom
Other Views

    Atlas-X1™ Cat 6 Component-Rated Shielded QuickPort® Connector, Black

    Manufacturer: Leviton
    Manufacturer #: 61SJK-RE6
    SKU: 25698755
    $13.46
    Checking Pricing
         
    Color:Black
    Package Quantity:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 61SJK-RE6
    • Color Black
    • Category Cat 6
    • Termination Style IDC
    Product Overview:
    QuickPort® Atlas-X1™ Shielded Cat 6 black component-rated UTP connector.
    • Component Rated
    • T568A and T568B
    • Independently tested and guaranteed to exceed all component permanent link, and channel margins
    • Patented Retention Force Technology protects against tine damage from 4- or 6-pin plugs
    • Shielding provides EMI/RFI protection, signal isolation and excellent alien crosstalk (AXT) suppression