Leviton 5S460-5S Atlas-X1™ Cat 5e Shielded Patch Cord, 5 FT, Grey | Graybar Store
Leviton - Atlas-X1™ Cat 5e Shielded Patch Cord, 5 FT, Grey - 5S460-5S
+ / - Hover over image to Zoom
Other Views

    Atlas-X1™ Cat 5e Shielded Patch Cord, 5 FT, Grey

    Manufacturer: Leviton
    Manufacturer #: 5S460-5S
    SKU: 25088012
    $8.86
    Checking Pricing
         
    Color:Grey
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5S460-5S
    • Color Grey
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 5.0
    • Shielded Shielded
    • Wiring Configuration TIA 1096-A/TIA 568-C.2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Grey Atlas-X1™ Cat 5e shielded patch cord- 5 feet.
    • Strain-relief boot ensures long-term network performance
    • Stranded 26-gauge conductors provides longer flex-life
    • FTP construction provides excellent EMI/RFI protection
    • Snagless boot design prevents tab breakage during moved, adds and changes