Leviton 4S255-S24 Atlas™ Shielded Flat QuickPort® Patch Panel | Graybar Store
Leviton - Atlas™ Shielded Flat QuickPort® Patch Panel - 4S255-S24
+ / - Hover over image to Zoom
Other Views

    Atlas™ Shielded Flat QuickPort® Patch Panel

    Manufacturer: Leviton
    Manufacturer #: 4S255-S24
    SKU: 25088008
    $93.31
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:1
    No. of Ports:24
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4S255-S24
    • Panel Type Unloaded
    • Shielding Shielded
    • No. of Ports 24
    • Rack Units 1
    • Country of Origin US - USA
    Product Overview:
    24-port shielded flat patch panel.
    • Mounts on a 19 inch equipment rack
    • Shielded provides EMI/RFI protection and data security
    • Accepts all QuickPort® Connectors
    • Write-on blocks and port numbers are silk-screened in white