Bussmann (Eaton) ATC-20 ATC Series 20A 32VDC Fast Acting Automotive Blade Type Fuse | Graybar Store
Bussmann (Eaton) - ATC Series 20A 32VDC Fast Acting Automotive Blade Type Fuse - ATC-20
+ / - Hover over image to Zoom
Other Views

    ATC Series 20A 32VDC Fast Acting Automotive Blade Type Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ATC-20
    SKU: 88050061
    $6.67
    Checking Pricing
         
    Amps:20A
    Voltage Rating:32V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ATC-20
    • Amps 20A
    • Fuse Dimension 0.752 L x 0.760 in. W
    • Fuse Type Automotive/Low Voltage Blade-Type Fuse, Non-Indicating
    Product Overview:
    ATC Series 20A 32VDC fast acting automotive blade type fuse. Dimensions 0.752 L x 0.760 in. W. Color code yellow.
    • Industry Standard Color Coding For Quick Identification of Amp Rating
    • Tin-Plated Zinc Terminals For Corrosion Resistance and Enhanced Conductivity
    • UL Recognized For Use in Low Voltage Control Circuits
    • Wide -40 to 100 deg. C Operating Temperature Range Meets the Needs of Extreme Environments
    • Lead Free, Halogen Free and RoHS Compliant
    • Test Points on Specific Part/Package Numbers May Speed Up Circuit Troubleshooting