Bogen AT10A AT Series Attenuators | Graybar Store
Bogen - AT Series Attenuators - AT10A
+ / - Hover over image to Zoom
Other Views

    AT Series Attenuators

    Manufacturer: Bogen
    Manufacturer #: AT10A
    SKU: 88037157
    $30.38
    Checking Pricing
         
    Dimensions:2-3/4 W x 4-1/2 H x 2-3/4 D
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # AT10A
    • Dimensions 2-3/4 W x 4-1/2 H x 2-3/4 D
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Attenuator for wall-mount volume control for networked speakers with up to 10 watt load.
    • Adjusts loudspeaker output levels on 25V and 70V systems.
    • 2 models control up to 10-watt and 35-watt speaker systems
    • 10 attenuation steps and an off setting
    • Attenuation in 3 dB increments except for two lowest settings, which provide 6 dB reduction increments
    • >Mounts in standard electrical box, single (AT10A) or double (AT35A)