Hubbell Power Systems DT173024HDH00012 PenCell® DT Style HDPE Box with HDPE Cover, 17-7/16 x 30-7/16 x 24 in., COMMUNICATIONS | Graybar Store
Hubbell Power Systems - PenCell® DT Style HDPE Box with HDPE Cover, 17-7/16 x 30-7/16 x 24 in., COMMUNICATIONS - DT173024HDH00012
+ / - Hover over image to Zoom
Other Views

    PenCell® DT Style HDPE Box with HDPE Cover, 17-7/16 x 30-7/16 x 24 in., COMMUNICATIONS

    Manufacturer: Hubbell Power Systems
    Manufacturer #: DT173024HDH00012
    SKU: 25727911
    $194.71
    Checking Pricing
         
    Depth (Inches):24 in.
    Nominal Opening Dimensions (Inches):17-7/16 x 30-7/16 in.
    Logo:COMMUNICATIONS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # DT173024HDH00012
    • Logo COMMUNICATIONS
    • Brand Quazite
    • Depth (Inches) 24 in.
    • Nominal Opening Dimensions (Inches) 17-7/16 x 30-7/16 in.
    • Country of Origin US - USA
    Product Overview:
    PenCell™ DT Assembly With HDPE Cover Box & Cover, Depth (Inches): 24 in, Nominal Opening Dimensions (Inches): 17-7/16 W x 30-716 L in, COMMUNICATIONS