Square D (Schneider Electric) 9001KYK326 Assembled Control Stations with 3-Hole and 3-Pushbuttons, Lockout on Stop | Graybar Store
Square D (Schneider Electric) - Assembled Control Stations with 3-Hole and 3-Pushbuttons, Lockout on Stop - 9001KYK326
+ / - Hover over image to Zoom
Other Views

    Assembled Control Stations with 3-Hole and 3-Pushbuttons, Lockout on Stop

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KYK326
    SKU: 22096846
    $499.44
    Checking Pricing
         
    Color:Grey
    Operator Type:3 Push Buttons (Lockout on Stop)
    No. of Holes:3
    Interface:(2) 9001KR1B - (1) 9001KR3R (with K4) FORWARD/REVERSE/STOP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KYK326
    • Color Grey
    • NEMA Style 1/3/4/12/13
    • Operator Type 3 Push Buttons (Lockout on Stop)
    Product Overview:
    9001 Type KYK grey 30 mm NEMA-rated momentary 3-hole with 3 pushbuttons, lockout on stop.