Square D (Schneider Electric) 9001KYK32 Assembled Control Stations with 3-Hole and 3-Pushbuttons | Graybar Store
Square D (Schneider Electric) - Assembled Control Stations with 3-Hole and 3-Pushbuttons - 9001KYK32
+ / - Hover over image to Zoom
Other Views

    Assembled Control Stations with 3-Hole and 3-Pushbuttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KYK32
    SKU: 88311148
    $454.13
    Checking Pricing
         
    Color:Grey
    Operator Type:3 Push Buttons
    No. of Holes:3
    Interface:(2)9001KR1B - (1)9001KR3R UP/DOWN/STOP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KYK32
    • Color Grey
    • NEMA Style 1/3/4/12/13
    • Operator Type 3 Push Buttons
    • No. of Holes 3
    • Interface (2)9001KR1B - (1)9001KR3R UP/DOWN/STOP
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type KYK grey 30 mm NEMA-rated momentary 3-hole with 3 pushbuttons.
    • Surface mounting
    • Consists of: Enclosure, operator, contact block and legend plate
    • Enclosure style: Die cast zinc
    • Up/Down/Stop legend plate