Square D (Schneider Electric) 9001KYK22 Assembled Control Stations with 3-Hole, 1 Pushbutton/1 Mushroom Button | Graybar Store
Square D (Schneider Electric) - Assembled Control Stations with 3-Hole, 1 Pushbutton/1 Mushroom Button - 9001KYK22
+ / - Hover over image to Zoom
Other Views

    Assembled Control Stations with 3-Hole, 1 Pushbutton/1 Mushroom Button

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KYK22
    SKU: 88248137
    $383.08
    Checking Pricing
         
    Color:Grey
    Operator Type:1 Push Button/1 Mushroom Button
    No. of Holes:2
    Interface:(1) 9001KR1B - (1) 9001KR4R START/STOP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KYK22
    • Color Grey
    • NEMA Style 1/3/4/12/13
    • Operator Type 1 Push Button/1 Mushroom Button
    • No. of Holes 2
    • Interface (1) 9001KR1B - (1) 9001KR4R START/STOP
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type KYK grey 30 mm NEMA-rated momentary 2-hole with 1 pushbutton and 1 mushroom button.