Square D (Schneider Electric) 9001KYK14 Assembled Control Stations with 1-Hole and Momentary Mushroom Pushbutton | Graybar Store
Square D (Schneider Electric) - Assembled Control Stations with 1-Hole and Momentary Mushroom Pushbutton - 9001KYK14
+ / - Hover over image to Zoom
Other Views

    Assembled Control Stations with 1-Hole and Momentary Mushroom Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KYK14
    SKU: 88311137
    $278.04
    Checking Pricing
         
    Color:Grey
    Operator Type:Momentary Mushroom Pushbutton
    No. of Holes:1
    Interface:(1)9001KR4R STOP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KYK14
    • Color Grey
    • NEMA Style 1/3/4/12/13
    • Operator Type Momentary Mushroom Pushbutton
    • No. of Holes 1
    • Interface (1)9001KR4R STOP
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type KYK grey 30 mm NEMA-rated momentary 1-hole mushroom pushbutton.
    • Surface mounting
    • Consists of: Enclosure, operator, contact block and legend plate
    • Enclosure style: Die cast zinc
    • Stop legend plate