Square D (Schneider Electric) 9001KYK11 Assembled Control Stations with 1-Hole, 1 Momentary Pushbutton | Graybar Store
Square D (Schneider Electric) - Assembled Control Stations with 1-Hole, 1 Momentary Pushbutton - 9001KYK11
+ / - Hover over image to Zoom
Other Views

    Assembled Control Stations with 1-Hole, 1 Momentary Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KYK11
    SKU: 88311139
    $234.79
    Checking Pricing
         
    Color:Grey
    Operator Type:Push Button (Momentary)
    No. of Holes:1
    Interface:(1) 9001KR1B START
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KYK11
    • Color Grey
    • NEMA Style 1/3/4/12/13
    • Operator Type Push Button (Momentary)
    • No. of Holes 1
    • Interface (1) 9001KR1B START
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type KYK grey 30 mm NEMA-rated momentary 1-hole with 1 momentary pushbutton.