Thomas and Betts ASL60-32 ASL-ALCUL 3 Conductor | Graybar Store
Thomas and Betts - ASL-ALCUL 3 Conductor - ASL60-32
+ / - Hover over image to Zoom
Other Views

    ASL-ALCUL 3 Conductor

    Manufacturer: Thomas and Betts
    Manufacturer #: ASL60-32
    SKU: 88033694
    $73.72
    Checking Pricing
         
    Use With:Aluminum Conductors; Copper Conductors
    Wire Size:600 kcmil to 2 Str AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ASL60-32
    • Materials Aluminum
    • Wire Size 600 kcmil to 2 Str AWG
    Product Overview:
    Blackburn® ASL-ALCUL 3 Conductor, Aluminum, Wire Size: 600 kcmil to 2 Str AWG
    100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft