Hubbell Premise Wiring HP6A24 NEXTSPEED® Ascent Category 6A Component Patch Panel | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Ascent Category 6A Component Patch Panel - HP6A24
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Ascent Category 6A Component Patch Panel

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HP6A24
    SKU: 25713673
    $396.68
    Checking Pricing
         
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HP6A24
    • Color Black
    • Category Cat 6a
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A; T568B
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Ascent Patch Panel, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1