Allen Tel GBH4DA-C Armored Handset Cord for AT&T/Northern Telecom Coin Phone | Graybar Store
Allen Tel - Armored Handset Cord for AT&T/Northern Telecom Coin Phone - GBH4DA-C
+ / - Hover over image to Zoom
Other Views

    Armored Handset Cord for AT&T/Northern Telecom Coin Phone

    Manufacturer: Allen Tel
    Manufacturer #: GBH4DA-C
    SKU: 88008134
    $56.12
    Checking Pricing
         
    Length (Inches):29.0
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBH4DA-C
    • Material Finish Stainless Steel
    • Length (Inches) 29.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    29 inch armored handset cord.