Greenlee 37218 Armored Coiled Cable Dispenser/Transporter | Graybar Store
Greenlee - Armored Coiled Cable Dispenser/Transporter - 37218
+ / - Hover over image to Zoom
Other Views

    Armored Coiled Cable Dispenser/Transporter

    Manufacturer: Greenlee
    Manufacturer #: 37218
    SKU: 92038565
    $437.23
    Checking Pricing
         
    Capacity:(1) 250 ft. Coil Of 14/2, 14/3, 12/2, Or 12/3 Armored Cable Or Romex
    Dimensions:13-1/2 H x 26 in. Dia.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 37218
    • Dimensions 13-1/2 H x 26 in. Dia.
    Product Overview:
    Coiled Cable Dispenser/Transporter, Fixed, Height 13-1/2 Inch, 1 Spools, Cable Type 250 Ft (12) 3 AWG, Diameter 26 Inch, For Single Spool of 250 Ft (14) 2 AWG/(14) 3 AWG/(12) 2 AWG Armored Cable