Graybar Vendor HCF LITE 12-3 STR 250C Armored Cable, Hospital Grade, Aluminum, 250 ft. Coil, 12 AWG Stranded, 3 Conductor, Black/Red/White | Graybar Store
Graybar Vendor - Armored Cable, Hospital Grade, Aluminum, 250 ft. Coil, 12 AWG Stranded, 3 Conductor, Black/Red/White - HCF LITE 12-3 STR 250C
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Hospital Grade, Aluminum, 250 ft. Coil, 12 AWG Stranded, 3 Conductor, Black/Red/White

    Manufacturer: Graybar Vendor
    Manufacturer #: HCF LITE 12-3 STR 250C
    SKU: 99967120
    $398.20
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:250 ft. Coil
    No. of Conductors:3
    Wire Colors:Black/Red/White
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # HCF LITE 12-3 STR 250C
    • No. of Conductors 3
    • Type Hospital Grade
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Stranded
    • Wire Colors Black/Red/White
    • SAP Material Type ZSTD
    Product Overview:
    Black/red/white stranded 250 feet coil hospital grade MC cable 12 AWG with 3 conductor.
    • 600 Volt
    • Copper Conductor
    • Cross-Linked Polyethylene (XLP) Insulation
    • High-Heat and Moisture Resistant