AFC Cable Systems MC LITE 12/2 BK/WH 250CL MC Lite® Armored Cable, Aluminum, 250 ft. Coil | Graybar Store
AFC Cable Systems - MC Lite® Armored Cable, Aluminum, 250 ft. Coil - MC LITE 12/2 BK/WH 250CL
+ / - Hover over image to Zoom
Other Views

    MC Lite® Armored Cable, Aluminum, 250 ft. Coil

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC LITE 12/2 BK/WH 250CL
    SKU: 97191026
    $124.56
    Checking Pricing
         
    Wire Colors:Black/White
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:250 ft. Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC LITE 12/2 BK/WH 250CL
    • No. of Conductors 2
    • Brand MC Lite
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 250 ft. Coil
    • Volts 600V
    • Wire Colors Black/White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MC Lite® Armored Cable, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 120/208 V; 600 V, Length: 250 Coil ft, Wire Colors: Black/White