Preformed Line Products AR-0118 Armor Rod | Graybar Store
Preformed Line Products - Armor Rod - AR-0118
+ / - Hover over image to Zoom
Other Views

    Armor Rod

    Manufacturer: Preformed Line Products
    Manufacturer #: AR-0118
    SKU: 88202839
    $13.19
    Checking Pricing
         
    Length:52 in.
    Diameter (Inches):0.398
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # AR-0118
    • Type Armor Rod
    • Diameter (Inches) 0.398
    • Length 52 in.
    • Material of Construction Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Armor Rod, Aluminum, Length: 52 in, Diameter (Inches): 0.398 in