Service Wire AIC10-4COND-CUT REEL Armored Cable, Cut Reel, 10 AWG, 4 Conductor | Graybar Store
Service Wire - Armored Cable, Cut Reel, 10 AWG, 4 Conductor - AIC10-4COND-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Cut Reel, 10 AWG, 4 Conductor

    Manufacturer: Service Wire
    Manufacturer #: AIC10-4COND-CUT REEL
    SKU: 25182412
    $1.88
    Checking Pricing
         
    Conductor Size:10 AWG
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Service Wire
    • Manufacturer # AIC10-4COND-CUT REEL
    • No. of Conductors 4
    • Conductor Size 10 AWG
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Armor Cable, Conductor Size: 10 AWG, No. of Conductors: 4, Wire Colors: Black/Blue/Red/White