Superior Essex ARMM Series CMR Category 3 Cable | Graybar Store
Superior Essex - ARMM Series CMR Category 3 Cable
+ / - Hover over image to Zoom
Other Views

    ARMM Series CMR Category 3 Cable

    Manufacturer: Superior Essex
         

    • Manufacturer Superior Essex
    • Category Cat 3
    • Flammability Rating Riser CMR; UL 444; UL 1666
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Shielded
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    RC-100P24-GY-R-ESS-CUT REEL
    25106682
    Aluminum Shield
    Grey
    Non-Plenum
    Cut to Length
    100
    $
    4
    .01
    /
    EA
    25106682
    Additional Features
    Aluminum Shield
    Color
    Grey
    Cable Type
    Non-Plenum
    Packaging
    Cut to Length
    No. of Pairs
    100
    $
    4
    .01
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RC-300P24-GY-R-ESS-CUT REEL
    25106686
    Aluminum Shield
    Grey
    Non-Plenum
    Cut to Length
    300
    $
    9
    .85
    /
    EA
    25106686
    Additional Features
    Aluminum Shield
    Color
    Grey
    Cable Type
    Non-Plenum
    Packaging
    Cut to Length
    No. of Pairs
    300
    $
    9
    .85
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RC-25P24-GY-R-ESS-CUT REEL
    25106684
    Aluminum Shield
    Grey
    Non-Plenum
    Cut to Length
    25
    $
    1
    .09
    /
    EA
    25106684
    Additional Features
    Aluminum Shield
    Color
    Grey
    Cable Type
    Non-Plenum
    Packaging
    Cut to Length
    No. of Pairs
    25
    $
    1
    .09
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RC-50P24-GY-R-ESS-CUT REEL
    25106687
    Aluminum Shield
    Grey
    Non-Plenum
    Cut to Length
    50
    $
    1
    .83
    /
    EA
    25106687
    Additional Features
    Aluminum Shield
    Color
    Grey
    Cable Type
    Non-Plenum
    Packaging
    Cut to Length
    No. of Pairs
    50
    $
    1
    .83
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RC-200P24-GY-R-ESS-CUT REEL
    22065087
    Aluminum Shield
    Grey
    Non-Plenum
    Cut to Length
    200
    $
    6
    .70
    /
    EA
    22065087
    Additional Features
    Aluminum Shield
    Color
    Grey
    Cable Type
    Non-Plenum
    Packaging
    Cut to Length
    No. of Pairs
    200
    $
    6
    .70
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25106682 SKU, 25106682 ANALYTICS...
    Cable Type
    Non-Plenum
    Packaging
    Cut to Length
    No. of Pairs
    100
    Price
    $
    4
    .01
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25106686 SKU, 25106686 ANALYTICS...
    Cable Type
    Non-Plenum
    Packaging
    Cut to Length
    No. of Pairs
    300
    Price
    $
    9
    .85
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25106684 SKU, 25106684 ANALYTICS...
    Cable Type
    Non-Plenum
    Packaging
    Cut to Length
    No. of Pairs
    25
    Price
    $
    1
    .09
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25106687 SKU, 25106687 ANALYTICS...
    Cable Type
    Non-Plenum
    Packaging
    Cut to Length
    No. of Pairs
    50
    Price
    $
    1
    .83
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22065087 SKU, 22065087 ANALYTICS...
    Cable Type
    Non-Plenum
    Packaging
    Cut to Length
    No. of Pairs
    200
    Price
    $
    6
    .70
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available