Arlington DSC5 Arlington duct seal compound | Graybar Store
Arlington - Arlington duct seal compound - DSC5
+ / - Hover over image to Zoom
Other Views

    Arlington duct seal compound

    Manufacturer: Arlington
    Manufacturer #: DSC5
    SKU: 91028789
    $15.91
    Checking Pricing
         
    Packaging:5 Pound Bag
    Material:Asbestos-Free
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DSC5
    • Color Grey
    • Application Seals Most Clean, Dry Surfaces
    • Type Duct Sealing Compound
    • Material Asbestos-Free
    • Packaging 5 Pound Bag
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5-Pound duct seal compound
    • Trade Size: 5-Pounds
    • UL Listed
    • Non-toxic
    • Non-drying, stays permanently soft
    • Does not corrode materials or metals