Arlington 310 One Hole AC/MC Cable Strap, 14/3 to 10/3 | Graybar Store
Arlington - One Hole AC/MC Cable Strap, 14/3 to 10/3 - 310
+ / - Hover over image to Zoom
Other Views

    One Hole AC/MC Cable Strap, 14/3 to 10/3

    Manufacturer: Arlington
    Manufacturer #: 310
    SKU: 91029204
    $0.26
    Checking Pricing
         
    Use With:14/4, 14/3, 12/4, 12/3, 12/2, 10/3, 10/2 AC/MC Cable
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 310
    • Materials Plated Steel
    • Trade Size (Inches) 3/8 in.
    • Use With 14/4, 14/3, 12/4, 12/3, 12/2, 10/3, 10/2 AC/MC Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plated Steel 1 hole AC/MC cable strap for 14/3, 14/4, 12/2, 12/3, 12/4, 10/2 and 10/3 cable.
    Arlington AC/MC strap is used to support lengths of AC/MC cable and flexible metal conduit.