Arlington 374 Arlington 1 1/2 in. Heavy Duty Click On 1 Hole EMT Conduit Strap | Graybar Store
Arlington - Arlington 1 1/2 in. Heavy Duty Click On 1 Hole EMT Conduit Strap - 374
+ / - Hover over image to Zoom
Other Views

    Arlington 1 1/2 in. Heavy Duty Click On 1 Hole EMT Conduit Strap

    Manufacturer: Arlington
    Manufacturer #: 374
    SKU: 91029176
    $1.09
    Checking Pricing
         
    Use With:EMT Conduit
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 374
    • Materials Plated Steel
    • Trade Size (Inches) 1-1/2 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plated steel 1 1/2 in. click on 1 hole EMT conduit strap.
    Arlington conduit strap is used to support runs of EMT conduit.