Crouse Hinds (Eaton) CESD4234 Arktite® Explosionproof 60A @ 120 240V 3P4W CESD Receptacle With 1 1/4 in. Hub | Graybar Store
Crouse Hinds (Eaton) - Arktite® Explosionproof 60A @ 120 240V 3P4W CESD Receptacle With 1 1/4 in. Hub - CESD4234
+ / - Hover over image to Zoom
Other Views

    Arktite® Explosionproof 60A @ 120 240V 3P4W CESD Receptacle With 1 1/4 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CESD4234
    SKU: 88069032
    $1,339.53
    Checking Pricing
         
    Amperage:60A at 120-240V
    Hub Size (Inches):1-1/4 in.
    Receptacle Configuration:3-Pole, 4-Wire
    Voltage Rating:120-240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CESD4234
    • Amperage 60A at 120-240V
    • Hub Size (Inches) 1-1/4 in.
    • No. of Poles 3
    • No. of Wires 2
    Product Overview:
    Arktite® explosionproof 60A @ 120 240V 3P4W CESD receptacle with 1 1/4 in. hub. Three phase, 5 HP max.
    Arktite® Explosionproof CES and CESD receptacles are equipped with a delayed-action rotating sleeve which prevents complete withdrawal of the CPH plug in one continuous movement. This feature permits the plug to be used as an emergency push-pull switch.