Crouse Hinds (Eaton) CPH7714 Arktite® Explosionproof 30A @120 240V 3P4W Delayed Action Circuit Breaking CPH Plug For 0.375 to 0.875 in. Dia. Cable | Graybar Store
Crouse Hinds (Eaton) - Arktite® Explosionproof 30A @120 240V 3P4W Delayed Action Circuit Breaking CPH Plug For 0.375 to 0.875 in. Dia. Cable - CPH7714
+ / - Hover over image to Zoom
Other Views

    Arktite® Explosionproof 30A @120 240V 3P4W Delayed Action Circuit Breaking CPH Plug For 0.375 to 0.875 in. Dia. Cable

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CPH7714
    SKU: 88069566
    $550.44
    Checking Pricing
         
    Amperage:30A at 120-240V
    Cable Diameter (Inches):0.375 to 0.875
    Plug Configuration:3-Pole, 4-Wire
    Voltage Rating:120-240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CPH7714
    • Amperage 30A at 120-240V
    • Cable Diameter (Inches) 0.375 to 0.875
    • No. of Poles 4
    • No. of Wires 3
    Product Overview:
    Arktite® explosionproof 30A @ 120 240V 3P4W delayed action circuit breaking CPH plug with mechanical cable grip and neoprene bushing for 0.375 to 0.875 in. dia. cable. Three phase, 1 HP max.
    Arktite® Explosionproof CES and CESD receptacles are equipped with a delayed-action rotating sleeve which prevents complete withdrawal of the CPH plug in one continuous movement. This feature permits the plug to be used as an emergency push-pull switch.