Crouse Hinds (Eaton) CPS732R Arktite® Explosionproof 30A @ 125-250V 3P4W Delayed-Action Factory-Sealed Circuit Breaking CPS Receptacle Unit | Graybar Store
Crouse Hinds (Eaton) - Arktite® Explosionproof 30A @ 125-250V 3P4W Delayed-Action Factory-Sealed Circuit Breaking CPS Receptacle Unit - CPS732R
+ / - Hover over image to Zoom
Other Views

    Arktite® Explosionproof 30A @ 125-250V 3P4W Delayed-Action Factory-Sealed Circuit Breaking CPS Receptacle Unit

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CPS732R
    SKU: 88069679
    $845.91
    Checking Pricing
         
    Amperage:30A at 125-250V
    Receptacle Configuration:3-Pole, 4-Wire
    Voltage Rating:125-250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CPS732R
    • Amperage 30A at 125-250V
    • Receptacle Configuration 3-Pole, 4-Wire
    Product Overview:
    Arktite® explosionproof 30A @ 125-250V 3P4W delayed-action factory-sealed circuit breaking CPS receptacle unit (unit only).
    Arktite® Explosionproof CPS receptacles are equipped with a rotating mechanism which prevents complete withdrawal of the CPP plug in one continuous movement. The delayed-action feature permits the plug to be used as an emergency push-pull switch.