Crouse Hinds (Eaton) CPP4752 Arktite® Explosionproof 30A @ 125-250V 3P4W CPP Plug With Aluminum Handles For 0.375 to 0.875 in. Dia. Cable | Graybar Store
Crouse Hinds (Eaton) - Arktite® Explosionproof 30A @ 125-250V 3P4W CPP Plug With Aluminum Handles For 0.375 to 0.875 in. Dia. Cable - CPP4752
+ / - Hover over image to Zoom
Other Views

    Arktite® Explosionproof 30A @ 125-250V 3P4W CPP Plug With Aluminum Handles For 0.375 to 0.875 in. Dia. Cable

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CPP4752
    SKU: 88069589
    $439.21
    Checking Pricing
         
    Amperage:30A at 125-250V
    Cable Diameter (Inches):0.375 to 0.875
    Plug Configuration:3-Pole, 4-Wire
    Voltage Rating:125-250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CPP4752
    • Amperage 30A at 125-250V
    • Cable Diameter (Inches) 0.375 to 0.875
    • Plug Configuration 3-Pole, 4-Wire
    Product Overview:
    Arktite® explosionproof 30A @ 125-250V 3P4W delayed-action factory-sealed CPP plug with aluminum handles for 0.375 to 0.875 in. dia. cable.
    Arktite® Explosionproof CPS receptacles are equipped with a rotating mechanism which prevents complete withdrawal of the CPP plug in one continuous movement. The delayed-action feature permits the plug to be used as an emergency push-pull switch.