Crouse Hinds (Eaton) FSQC3430 Arktite® Explosionproof 30A 600V 3P4W FSQC Dead Front Interlocked Receptacle With Spring Door Through Feed Hub | Graybar Store
Crouse Hinds (Eaton) - Arktite® Explosionproof 30A 600V 3P4W FSQC Dead Front Interlocked Receptacle With Spring Door Through Feed Hub - FSQC3430
+ / - Hover over image to Zoom
Other Views

    Arktite® Explosionproof 30A 600V 3P4W FSQC Dead Front Interlocked Receptacle With Spring Door Through Feed Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FSQC3430
    SKU: 88072570
    $1,198.65
    Checking Pricing
         
    Amperage:30A
    Hub Size (Inches):1 in.
    Receptacle Configuration:3-Pole, 4-Wire
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FSQC3430
    • Amperage 30A
    • Grade Industrial
    • Hub Size (Inches) 1 in.
    • Materials Brass (Contacts); Copper Free Aluminum (Cover/Enclosure); Krydon
    • No. of Poles 4
    Product Overview:
    Arktite® explosionproof 30A 600V 3P4W FSQC dead front switched interlock receptacle with 1 in. spring door through feed hub.
    • Compatible With Arktite® APJ Aluminum and NPJ Krydon® Plugs
    • Switch Annot Be Turned ON Until Plug is Fully Inserted and Rotated
    • Plug Cannot be Withdrawn Under Load
    • Cover Cannot be Removed When Switch is ON
    • Satisfies OSHA Lockout Tagout Requirements
    • Smallest Mounting Footprint For Interlocks
    • Explosionproof, Dust-Ignitionproof, Raintight, Wet Locations