Crouse Hinds (Eaton) CPS152 201 Arktite® Explosionproof 20A @ 125 250V 2P3W Circuit Breaking Dead End Single Gang Receptacle Assembly | Graybar Store
Crouse Hinds (Eaton) - Arktite® Explosionproof 20A @ 125 250V 2P3W Circuit Breaking Dead End Single Gang Receptacle Assembly - CPS152 201
+ / - Hover over image to Zoom
Other Views

    Arktite® Explosionproof 20A @ 125 250V 2P3W Circuit Breaking Dead End Single Gang Receptacle Assembly

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CPS152 201
    SKU: 88069613
    $512.55
    Checking Pricing
         
    Amperage:20A at 125-250V
    Hub Size (Inches):3/4 in.
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125-250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CPS152 201
    • Amperage 20A at 125-250V
    • Hub Size (Inches) 3/4 in.
    • No. of Poles 3
    • No. of Wires 2
    Product Overview:
    Arktite® explosionproof 20A @ 125 250V 2P3W delayed action factory sealed circuit breaking dead end single gang receptacle assembly.
    Arktite® Explosionproof CPS receptacles are equipped with a rotating mechanism which prevents complete withdrawal of the CPP plug in one continuous movement. The delayed-action feature permits the plug to be used as an emergency push-pull switch.