Crouse Hinds (Eaton) AR641 Arktite® 60A 600VAC/250VDC 4P4W Heavy Duty Circuit Breaking Receptacle Housing With Spring Door | Graybar Store
Crouse Hinds (Eaton) - Arktite® 60A 600VAC/250VDC 4P4W Heavy Duty Circuit Breaking Receptacle Housing With Spring Door - AR641
+ / - Hover over image to Zoom
Other Views

    Arktite® 60A 600VAC/250VDC 4P4W Heavy Duty Circuit Breaking Receptacle Housing With Spring Door

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AR641
    SKU: 88068518
    $516.64
    Checking Pricing
         
    Amperage:60A
    Receptacle Configuration:4-Pole, 4-Wire
    Voltage Rating:600VAC/250VDC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AR641
    • Amperage 60A
    • No. of Poles 3
    • No. of Wires 3
    Product Overview:
    Arktite® 60A 600VAC/250VDC 4P4W heavy duty circuit breaking receptacle housing with spring door (housing only). Rated NEMA 4 Watertight.