Crouse Hinds (Eaton) WSRD6352 Arktite® 60A 600VAC/250VDC 3P4W WSRD Interlocked Receptacle With Enclosed Fusible Disconnect Switch | Graybar Store
Crouse Hinds (Eaton) - Arktite® 60A 600VAC/250VDC 3P4W WSRD Interlocked Receptacle With Enclosed Fusible Disconnect Switch - WSRD6352
+ / - Hover over image to Zoom
Other Views

    Arktite® 60A 600VAC/250VDC 3P4W WSRD Interlocked Receptacle With Enclosed Fusible Disconnect Switch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: WSRD6352
    SKU: 88076584
    $2,198.24
    Checking Pricing
         
    Amperage:60A
    Hub Size (Inches):1-1/4 in.
    Receptacle Configuration:3-Pole, 4-Wire
    Voltage Rating:600VAC/250VDC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # WSRD6352
    • Amperage 60A
    • Hub Size (Inches) 1-1/4 in.
    Product Overview:
    Arktite® 60A 600VAC/250VDC 3P4W WSRD interlocked receptacle with enclosed fusible disconnect switch and 1-1/4 in. conduit opening.
    • Switches are NEMA type HD heavy duty 3-pole, with visible blades; a quick make-and-break mechanism with reinforced, positive pressure type blade and jaw construction. Fusible types have fuse clips with steel reinforcing springs of positive pressure type. Pressure connectors are used for wire connectors.
    • For maximum safety, the spring door receptacle at the bottom of the unit is mechanically interlocked with the switch operating mechanism. The switch cannot be closed until the plug is fully inserted and the plug cannot be withdrawn or inserted unless the switch is open. With the switch open, accidental plug withdrawal is prevented by the interlock mechanism. Withdrawal can only be accomplished by activiation of the interlock release lever located on the receptacle.
    • Enclosures are compact and rectangular in shape with a gasketed, hinged door.
    • Enclosure, handle and other exterior parts are corrosion resistant.
    • The switch enclosure covers are interlocked with the body and operating mechanism and cannot be opened when the plug is engaged and the switch is closed (ON). When the switch is open, the switch cannot be put in a closed (ON) position with the door open
    • NEMA 3/3R/4/12, Raintight, Watertight, Corrosion-Resistant, UL and cUL Listed